Categories
Batteries
Electrical Boxes
Electrical Box Covers
DC Link Chokes
Filters
Fittings
Grips
Insulators
Power Factor Correction Capacitors
Power Centers
Plugs & Receptacles
Power Supplies
Power Strips
Jacks
Line Reactors
Surge Protective Devices (SPDs)
Safety Switches
Switches
Transformers
Isolators
Multimeters
Bus Drops
Cable Entries
Conduit Mounts
Conduit Outlet Bodies
Couplers
Wireholders
-
APSINT3636VRTripp-Lite Power Supplies, APS INT SeriesItem NumberAPSINT3636VRMFG Item NumberAPSINT3636VRSeriesAPS INTProduct Description3600 CONTINUOUS WATTS 5400 OVERPWR,Specifications
Specifications Nominal Input Voltage 24 VDC Input Voltage 36 VDC Power (VA/Watts) 3,600 Nominal Output Voltage 240 VAC Output Voltage 230 V Output Type Modified Sine Wave Output Protection Yes Mounting Surface Availability -
APSINT2424Tripp-Lite Power Supplies, APS INT SeriesItem NumberAPSINT2424MFG Item NumberAPS INT2424SeriesAPS INTProduct DescriptionUPS WORLDWIDE 230V 2400W 30ASpecifications
Specifications Nominal Input Voltage 24 VDC Input Voltage 24 VDC Power (VA/Watts) 2,400 Nominal Output Voltage 240 VAC Output Voltage 230 V Output Type Modified Sine Wave Output Protection Yes Mounting Surface AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
APSINT2012Tripp-Lite Power Supplies, APS INT SeriesItem NumberAPSINT2012MFG Item NumberAPS INT2012SeriesAPS INTProduct DescriptionUPS WORLDWIDE 230V 2000W 60ASpecifications
Specifications Nominal Input Voltage 12 VDC Input Voltage 12 VDC Power (VA/Watts) 2,000 Nominal Output Voltage 240 VAC Output Voltage 230 V Output Type Modified Sine Wave Output Protection Yes Mounting Surface AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options
Manufacturer
Product Series
Power (VA/Watts)
Nominal Input Voltage
Input Voltage
RoHS